
Impactech Electrician Carabiner Set - 9pc
Mfr # TELECS9
Zoro # G021828932
product price: $15.25
/eaKey Features
Tip Style
Multiple
Drive Size
1/4-Hex
Tip Size
Multiple
Overall Length
3.43 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TELECS9
Zoro #
G021828932
UPC #
843854042396
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
Multiple
Overall Length
3.43 in
Width
0.57 in
Height
5.25 in
Details
Item
Impactech Electrician Carabiner Set - 9pc
Tip Style
Multiple
Finish
Gunmetal Grey
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.