Zoro Homepage

Impactech Hex 10mm Insert Bit x 1 in

  • Mfr # T125H100A

  • Zoro # G621828998


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Drive Size
1/4-Hex
Finish
Gunmetal Grey
Height
0.03 in
Tip Size
10mm
Metric/SAE
MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125H100A
Zoro #
G621828998
UPC #
843854035244
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Height
0.03 in
Tip Size
10mm
Overall Length
0.09 in
Width
0.04 in

Details

Finish
Gunmetal Grey
Item
Impactech Hex 10mm Insert Bit x 1
Metric/SAE
MM
Tip Style
Hex
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.