
Impactech Hex 10mm Power Bit x 2 in
Mfr # T150H100A
Zoro # G021828871
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Finish
Gunmetal Grey
Tip Size
10mm
Tip Style
Hex
Drive Size
1/4-Hex
Metric/SAE
MM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150H100A
Zoro #
G021828871
UPC #
843854035640
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
10mm
Drive Size
1/4-Hex
Overall Length
0.17 in
Width
0.04 in
Height
0.03 in
Details
Finish
Gunmetal Grey
Tip Style
Hex
Metric/SAE
MM
Material
S2 Modified Steel
Item
Impactech Hex 10mm Power Bit x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.