
Impactech Hex 1/4 Insert Bit x 1
Mfr # P125H1664A
Zoro # G7875123
product price: $0.91
/eaSold in multiples of 15 for $13.65
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P125H1664A
Zoro #
G7875123
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Details
Item
Impactech Hex 1/4 Insert Bit x 1"
Bit Style
Hex
Fastening Tool Item
Insert Bit
Description
Impactech Hex 1/4 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.