Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 1.5mm Power Bit x 2 in

  • Mfr # T150H015A

  • Zoro # G821828873


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Drive Size
1/4-Hex
Tip Style
Hex
Tip Size
1.5mm
Finish
Gunmetal Grey
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150H015A
Zoro #
G821828873
UPC #
843854035565
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
1.5mm
Width
0.02 in
Overall Length
0.17 in
Height
0.02 in

Details

Tip Style
Hex
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech Hex 1.5mm Power Bit x 2
Metric/SAE
MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.