Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 1/8 Insert Bit x 1 in

  • Mfr # T125H0864A

  • Zoro # G621828950


product price: $0.78
/ea
Sold in multiples of 12 for $9.36

Key Features

Metric/SAE
SAE
Tip Style
Hex
Drive Size
1/4-Hex
Tip Size
1/8 in
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125H0864A
Zoro #
G621828950
UPC #
843854035091
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
1/8 in
Width
0.02 in
Overall Length
0.09 in
Height
0.02 in

Details

Metric/SAE
SAE
Tip Style
Hex
Material
S2 Modified Steel
Item
Impactech Hex 1/8 Insert Bit x 1
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.