
Impactech Hex 2mm Insert Bit x 1 in
Mfr # T125H020A
Zoro # G521829002
product price: $0.78
/eaSold in multiples of 12 for $9.36
Key Features
Drive Size
1/4-Hex
Metric/SAE
MM
Tip Size
2mm
Tip Style
Hex
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125H020A
Zoro #
G521829002
UPC #
843854035176
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
2mm
Height
0.02 in
Width
0.02 in
Overall Length
0.09 in
Details
Metric/SAE
MM
Tip Style
Hex
Finish
Gunmetal Grey
Item
Impactech Hex 2mm Insert Bit x 1
Material
S2 Modified Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.