Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 2mm Power Bit x 2 in

  • Mfr # T150H020A

  • Zoro # G921829015


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Height
0.02 in
Metric/SAE
MM
Material
S2 Modified Steel
Width
0.02 in
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T150H020A
Zoro #
G921829015
UPC #
843854035572
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.02 in
Width
0.02 in
Drive Size
1/4-Hex
Overall Length
0.17 in
Tip Size
2mm

Details

Metric/SAE
MM
Material
S2 Modified Steel
Tip Style
Hex
Finish
Gunmetal Grey
Item
Impactech Hex 2mm Power Bit x 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.