
Impactech Hex 3/16 Insert Bit x 1 in
Mfr # T125H1264A
Zoro # G821828897
product price: $0.78
/eaSold in multiples of 12 for $9.36
Key Features
Tip Style
Hex
Tip Size
3/16 in
Metric/SAE
SAE
Overall Length
0.09 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125H1264A
Zoro #
G821828897
UPC #
843854035121
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/16 in
Overall Length
0.09 in
Height
0.02 in
Drive Size
1/4-Hex
Width
0.02 in
Details
Tip Style
Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Item
Impactech Hex 3/16 Insert Bit x 1
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.