Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 3/16 Power Bit x 2 in

  • Mfr # T150H1264A

  • Zoro # G121828900


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Tip Style
Hex
Overall Length
0.17 in
Tip Size
3/16 in
Height
0.02 in
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150H1264A
Zoro #
G121828900
UPC #
843854035527
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.17 in
Tip Size
3/16 in
Height
0.02 in
Drive Size
1/4-Hex
Width
0.02 in

Details

Tip Style
Hex
Item
Impactech Hex 3/16 Power Bit x 2
Material
S2 Modified Steel
Metric/SAE
SAE
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.