
Impactech Hex 4mm Insert Bit x 1 in
Mfr # T125H040A
Zoro # G221828923
product price: $0.78
/eaSold in multiples of 12 for $9.36
Key Features
Metric/SAE
MM
Tip Style
Hex
Drive Size
1/4-Hex
Tip Size
4mm
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125H040A
Zoro #
G221828923
UPC #
843854035206
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
4mm
Height
0.02 in
Overall Length
0.09 in
Width
0.02 in
Details
Metric/SAE
MM
Tip Style
Hex
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech Hex 4mm Insert Bit x 1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.