Zoro Homepage

Impactech Hex 5/16 Insert Bit x 1 in

  • Mfr # T125H2064A

  • Zoro # G421828860


product price: $0.97
/ea
Sold in multiples of 9 for $8.73

Key Features

Height
0.02 in
Tip Size
5/16 in
Tip Style
Hex
Overall Length
0.09 in
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125H2064A
Zoro #
G421828860
UPC #
843854035152
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.02 in
Tip Size
5/16 in
Overall Length
0.09 in
Drive Size
1/4-Hex
Width
0.02 in

Details

Tip Style
Hex
Finish
Gunmetal Grey
Metric/SAE
SAE
Material
S2 Modified Steel
Item
Impactech Hex 5/16 Insert Bit x 1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.