Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 5/16 Power Bit x 2 in

  • Mfr # T150H2064A

  • Zoro # G521829026


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Metric/SAE
SAE
Tip Size
5/16 in
Height
0.02 in
Tip Style
Hex
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150H2064A
Zoro #
G521829026
UPC #
843854035558
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16 in
Height
0.02 in
Width
0.02 in
Overall Length
0.17 in
Drive Size
1/4-Hex

Details

Metric/SAE
SAE
Tip Style
Hex
Material
S2 Modified Steel
Item
Impactech Hex 5/16 Power Bit x 2
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.