
Impactech Hex 5/64 Power Bit x 2 in
Mfr # T150H0564A
Zoro # G421828884
product price: $1.55
/eaSold in multiples of 6 for $9.30
Key Features
Finish
Gunmetal Grey
Tip Size
5/64 in
Drive Size
1/4-Hex
Tip Style
Hex
Metric/SAE
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150H0564A
Zoro #
G421828884
UPC #
843854035466
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
5/64 in
Drive Size
1/4-Hex
Overall Length
0.17 in
Width
0.02 in
Height
0.02 in
Details
Finish
Gunmetal Grey
Item
Impactech Hex 5/64 Power Bit x 2
Tip Style
Hex
Metric/SAE
SAE
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.