
Impactech Hex 6mm Insert Bit x 1 in
Mfr # T125H060A
Zoro # G421828983
product price: $0.78
/eaSold in multiples of 12 for $9.36
Key Features
Tip Size
6mm
Metric/SAE
MM
Drive Size
1/4-Hex
Height
0.02 in
Tip Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T125H060A
Zoro #
G421828983
UPC #
843854035220
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
6mm
Drive Size
1/4-Hex
Height
0.02 in
Width
0.02 in
Overall Length
0.09 in
Details
Metric/SAE
MM
Item
Impactech Hex 6mm Insert Bit x 1
Tip Style
Hex
Material
S2 Modified Steel
Finish
Gunmetal Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.