
Impactech Hex 7/64 Power Bit x 2 in
Mfr # T150H0764A
Zoro # G321828953
product price: $1.55
/eaSold in multiples of 6 for $9.30
Key Features
Material
S2 Modified Steel
Width
0.02 in
Tip Style
Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150H0764A
Zoro #
G321828953
UPC #
843854035480
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.02 in
Height
0.02 in
Drive Size
1/4"-Hex
Overall Length
0.17 in
Tip Size
7/64 in
Details
Material
S2 Modified Steel
Item
Impactech Hex 7/64 Power Bit x 2
Tip Style
Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.