Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 8mm Power Bit x 2 in

  • Mfr # T150H080A

  • Zoro # G621828981


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Drive Size
1/4-Hex
Metric/SAE
MM
Tip Style
Hex
Height
0.03 in
Tip Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T150H080A
Zoro #
G621828981
UPC #
843854035633
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Height
0.03 in
Tip Size
8mm
Width
0.03 in
Overall Length
0.17 in

Details

Metric/SAE
MM
Tip Style
Hex
Item
Impactech Hex 8mm Power Bit x 2
Material
S2 Modified Steel
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.