Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex 9/64 Insert Bit x 1 in

  • Mfr # T125H0964A

  • Zoro # G421828921


product price: $0.78
/ea
Sold in multiples of 12 for $9.36

Key Features

Finish
Gunmetal Grey
Width
0.02 in
Drive Size
1/4-Hex
Tip Style
Hex
Tip Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T125H0964A
Zoro #
G421828921
UPC #
843854035107
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.02 in
Drive Size
1/4-Hex
Tip Size
9/64 in
Overall Length
0.09 in
Height
0.02 in

Details

Finish
Gunmetal Grey
Item
Impactech Hex 9/64 Insert Bit x 1
Tip Style
Hex
Material
S2 Modified Steel
Metric/SAE
SAE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.