
Impactech Hex MM Carabiner Set - 10pc
Mfr # T150HMCS10
Zoro # G421829010
product price: $13.99
/eaKey Features
Finish
Gunmetal Grey
Height
5.25 in
Tip Size
Multiple
Width
0.45 in
Tip Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150HMCS10
Zoro #
G421829010
UPC #
843854042365
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.25 in
Tip Size
Multiple
Width
0.45 in
Overall Length
2.09 in
Drive Size
1/4-Hex
Details
Finish
Gunmetal Grey
Tip Style
Hex
Material
S2 Modified Steel
Item
Impactech Hex MM Carabiner Set - 10pc
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.