Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Hex SAE Carabiner Set - 10pc

  • Mfr # T150HSCS10

  • Zoro # G721828973


product price: $13.35
/ea

Key Features

Finish
Gunmetal Grey
Width
0.4 in
Height
5.25 in
Overall Length
2.09 in
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150HSCS10
Zoro #
G721828973
UPC #
843854042358
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4 in
Height
5.25 in
Overall Length
2.09 in
Tip Size
Multiple
Drive Size
1/4-Hex

Details

Finish
Gunmetal Grey
Material
S2 Modified Steel
Tip Style
Hex
Item
Impactech Hex SAE Carabiner Set - 10pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.