Zoro Homepage

Impactech Mag Bit Holder w/ C-Ring x 3 in

  • Mfr # T175MH1CD2

  • Zoro # G921828919


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Height
0.04 in
Tip Size
1/4 in
Drive Size
1/4-Hex
Finish
Gunmetal Grey + Mn Phosphate
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T175MH1CD2
Zoro #
G921828919
UPC #
843854036388
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.04 in
Tip Size
1/4 in
Drive Size
1/4-Hex
Width
0.04 in
Overall Length
0.25 in

Details

Item
Impactech Mag Bit Holder w/ C-Ring x 3
Finish
Gunmetal Grey + Mn Phosphate
Material
S2 + Stainless
Tip Style
Std Hex

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.