Zoro Homepage

Impactech Mag Nutsetter x 2-9/16 in Carabiner Set - 5pc

  • Mfr # T165MNCS5

  • Zoro # G321828915


product price: $20.99
/ea

Key Features

Height
5.25 in
Width
0.71 in
Tip Style
Female Hex
Drive Size
1/4-Hex
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T165MNCS5
Zoro #
G321828915
UPC #
843854042341
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.25 in
Width
0.71 in
Drive Size
1/4-Hex
Overall Length
2.56 in
Tip Size
Multiple

Details

Tip Style
Female Hex
Material
S2 Modified Steel
Finish
Gunmetal Grey
Item
Impactech Mag Nutsetter x 2-9/16 Carabiner Set - 5pc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.