Zoro Homepage

Impactech P2 + SL10 Double End Power Bit x 2-9/16 in

  • Mfr # T165P2F10BT

  • Zoro # G121828955


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Tip Size
2 + SL10 Double End Power Bit x 2-9
Overall Length
0.21 in
Height
0.02 in
Width
0.02 in
Drive Size
1/4-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T165P2F10BT
Zoro #
G121828955
UPC #
843854035862
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2 + SL10 Double End Power Bit x 2-9
Overall Length
0.21 in
Height
0.02 in
Width
0.02 in
Drive Size
1/4-Hex

Details

Item
Impactech P2 + SL10 Double End Power Bit x 2-9/16
Tip Style
Phillips/Slotted
Finish
Gunmetal Grey
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.