
Impactech P2 + SQ2 Double End Power Bit x 2-9/16 in
Mfr # T165P2R2BT
Zoro # G021829014
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Width
0.02 in
Material
S2 Modified Steel
Tip Style
Phillips/Square
Tip Size
2 + SQ2 Double End Power Bit x 2-9"
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T165P2R2BT
Zoro #
G021829014
UPC #
843854035831
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.02 in
Tip Size
2 + SQ2 Double End Power Bit x 2-9"
Height
0.02 in
Overall Length
0.21 in
Drive Size
1/4"-Hex
Details
Item
Impactech P2 + SQ2 Double End Power Bit x 2-9/16
Material
S2 Modified Steel
Tip Style
Phillips/Square
Finish
Gunmetal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.