
Impactech Phillips #1 Power Bit x 6 in
Mfr # T1150P1A
Zoro # G721828850
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Drive Size
1/4-Hex
Tip Style
Phillips
Material
S2 Modified Steel
Width
0.02 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1150P1A
Zoro #
G721828850
UPC #
843854036043
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Width
0.02 in
Height
0.02 in
Overall Length
0.49 in
Tip Size
#1
Details
Tip Style
Phillips
Material
S2 Modified Steel
Item
Impactech Phillips #1 Power Bit x 6
Finish
Gunmetal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.