Zoro Homepage

Impactech Phillips #2 Insert Bit x 1 in Drywall Indenter

  • Mfr # T125P2C

  • Zoro # G921828940


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Tip Style
Phillips
Tip Size
#2
Drive Size
1/4-Hex
Finish
Gunmetal Grey
Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125P2C
Zoro #
G921828940
UPC #
843854034940
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Drive Size
1/4-Hex
Height
0.05 in
Width
0.05 in
Overall Length
0.09 in

Details

Tip Style
Phillips
Finish
Gunmetal Grey
Item
Impactech Phillips #2 Insert Bit x 1 Drywall Indenter
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.