Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Phillips #2 Insert Bit x 1 in

  • Mfr # T125P2A

  • Zoro # G421828969


product price: $0.50
/ea
Sold in multiples of 18 for $9.00

Key Features

Overall Length
0.09 in
Width
0.02 in
Drive Size
1/4-Hex
Tip Style
Phillips
Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125P2A
Zoro #
G421828969
UPC #
843854034964
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.09 in
Width
0.02 in
Drive Size
1/4-Hex
Height
0.02 in
Tip Size
#2

Details

Item
Impactech Phillips #2 Insert Bit x 1
Tip Style
Phillips
Material
S2 Modified Steel
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.