
Impactech Phillips #2 Power Bit x 6 in
Mfr # T1150P2A
Zoro # G821829023
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Tip Size
#2
Finish
Gunmetal Grey
Width
0.02 in
Drive Size
1/4-Hex
Tip Style
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1150P2A
Zoro #
G821829023
UPC #
843854036050
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2
Width
0.02 in
Drive Size
1/4-Hex
Height
0.02 in
Overall Length
0.49 in
Details
Finish
Gunmetal Grey
Item
Impactech Phillips #2 Power Bit x 6
Tip Style
Phillips
Material
S2 Modified Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.