Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Phillips #2 + Square #2 Carabiner Set - 10pc

  • Mfr # T150P2R2CS10

  • Zoro # G321829011


product price: $8.99
/ea

Key Features

Tip Size
#2
Tip Style
Phillips, Square
Finish
Gunmetal Grey
Height
5.25 in
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150P2R2CS10
Zoro #
G321829011
UPC #
843854042334
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Height
5.25 in
Width
0.4 in
Overall Length
2.09 in
Drive Size
1/4-Hex

Details

Tip Style
Phillips, Square
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech Phillips #2 + Square #2 Carabiner Set - 10pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.