
Impactech Phillips #3 Power Bit x 2 in
Mfr # T150P3A
Zoro # G221828930
product price: $0.99
/eaSold in multiples of 9 for $8.91
Key Features
Tip Style
Phillips
Drive Size
1/4-Hex
Tip Size
#3
Overall Length
0.17 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T150P3A
Zoro #
G221828930
UPC #
843854035428
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
#3
Overall Length
0.17 in
Height
0.02 in
Width
0.02 in
Details
Tip Style
Phillips
Item
Impactech Phillips #3 Power Bit x 2
Finish
Gunmetal Grey
Material
S2 Modified Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.