Zoro Homepage

Impactech Phillips #3 Power Bit x 6 in

  • Mfr # T1150P3A

  • Zoro # G821828903


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Drive Size
1/4-Hex
Tip Size
#3
Overall Length
0.49 in
Height
0.02 in
Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150P3A
Zoro #
G821828903
UPC #
843854036067
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
#3
Overall Length
0.49 in
Height
0.02 in
Width
0.02 in

Details

Material
S2 Modified Steel
Tip Style
Phillips
Finish
Gunmetal Grey
Item
Impactech Phillips #3 Power Bit x 6

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.