Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Quick Release Mag Bit Holder x 3 in

  • Mfr # T175MH1QD2

  • Zoro # G321828991


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Gunmetal Grey + Mn Phosphate
Tip Size
1/4 in
Width
0.04 in
Overall Length
0.25 in
Material
S2 + Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T175MH1QD2
Zoro #
G321828991
UPC #
843854036395
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Width
0.04 in
Overall Length
0.25 in
Height
0.04 in
Drive Size
1/4-Hex

Details

Finish
Gunmetal Grey + Mn Phosphate
Material
S2 + Stainless
Item
Impactech Quick Release Mag Bit Holder x 3
Tip Style
Std Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.