Zoro Homepage

Impactech Quick Release Mag Bit Holder x 6 in

  • Mfr # T1150MH1QD2

  • Zoro # G321828854


product price: $10.29
/ea

Key Features

Tip Style
Std Hex
Material
S2 + Stainless
Overall Length
0.49 in
Finish
Gunmetal Grey + Mn Phosphate
Tip Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1150MH1QD2
Zoro #
G321828854
UPC #
843854036425
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.49 in
Tip Size
1/4 in
Drive Size
1/4-Hex
Height
0.04 in
Width
0.04 in

Details

Item
Impactech Quick Release Mag Bit Holder x 6
Tip Style
Std Hex
Material
S2 + Stainless
Finish
Gunmetal Grey + Mn Phosphate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.