Zoro Homepage

Impactech Slim Quick Release Mag Bit Holder x 3-1/2 in

  • Mfr # T190MH1QDS2

  • Zoro # G221829012


product price: $10.15
/ea

Key Features

Tip Size
1/4 in
Tip Style
Std Hex
Drive Size
1/4-Hex
Finish
Gunmetal Grey + Mn Phosphate
Overall Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T190MH1QDS2
Zoro #
G221829012
UPC #
843854036401
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Drive Size
1/4-Hex
Overall Length
0.3 in
Height
0.04 in
Width
0.04 in

Details

Tip Style
Std Hex
Finish
Gunmetal Grey + Mn Phosphate
Material
S2 + Stainless
Item
Impactech Slim Quick Release Mag Bit Holder x 3-1/2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.