Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Slotted #10 Power Bit x 3-1/2 in

  • Mfr # T190F10A

  • Zoro # G621828936


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Width
0.02 in
Tip Size
#10
Material
S2 Modified Steel
Finish
Gunmetal Grey
Drive Size
1/4"-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T190F10A
Zoro #
G621828936
UPC #
843854036029
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.02 in
Tip Size
#10
Drive Size
1/4"-Hex
Height
0.02 in
Overall Length
0.3 in

Details

Material
S2 Modified Steel
Item
Impactech Slotted #10 Power Bit x 3-1/2
Finish
Gunmetal Grey
Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.