Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Slotted #8 Power Bit x 2 in

  • Mfr # T150F08A

  • Zoro # G621828868


product price: $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Finish
Gunmetal Grey
Tip Size
#8
Material
S2 Modified Steel
Drive Size
1/4-Hex
Overall Length
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150F08A
Zoro #
G621828868
UPC #
843854035800
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#8
Drive Size
1/4-Hex
Overall Length
0.17 in
Width
0.02 in
Height
0.02 in

Details

Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech Slotted #8 Power Bit x 2
Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.