Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Slotted #8 Power Bit x 3-1/2 in

  • Mfr # T190F08A

  • Zoro # G621828875


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Tip Size
#8
Tip Style
Slotted
Drive Size
1/4-Hex
Height
0.02 in
Width
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T190F08A
Zoro #
G621828875
UPC #
843854036012
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#8
Drive Size
1/4-Hex
Height
0.02 in
Width
0.02 in
Overall Length
0.3 in

Details

Tip Style
Slotted
Item
Impactech Slotted #8 Power Bit x 3-1/2
Material
S2 Modified Steel
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.