Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Square #2 Insert Bit x 1 in

  • Mfr # T125R2A

  • Zoro # G821828910


product price: $0.50
/ea
Sold in multiples of 18 for $9.00

Key Features

Finish
Gunmetal Grey
Tip Style
Square
Drive Size
1/4-Hex
Width
0.02 in
Overall Length
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T125R2A
Zoro #
G821828910
UPC #
843854035008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Width
0.02 in
Overall Length
0.09 in
Tip Size
#2
Height
0.02 in

Details

Finish
Gunmetal Grey
Tip Style
Square
Item
Impactech Square #2 Insert Bit x 1
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.