Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Square #2 Power Bit x 3-1/2 in

  • Mfr # T190R2A

  • Zoro # G621829025


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Tip Size
#2
Tip Style
Square
Finish
Gunmetal Grey
Drive Size
1/4-Hex
Overall Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T190R2A
Zoro #
G621829025
UPC #
843854035916
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Drive Size
1/4-Hex
Overall Length
0.3 in
Width
0.02 in
Height
0.02 in

Details

Tip Style
Square
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech Square #2 Power Bit x 3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.