Zoro Homepage

Impactech Square #3 Insert Bit x 1 in

  • Mfr # T125R3A

  • Zoro # G021828864


product price: $0.50
/ea
Sold in multiples of 18 for $9.00

Key Features

Drive Size
1/4-Hex
Tip Style
Square
Finish
Gunmetal Grey
Tip Size
#3
Overall Length
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T125R3A
Zoro #
G021828864
UPC #
843854035015
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
#3
Overall Length
0.09 in
Width
0.02 in
Height
0.02 in

Details

Tip Style
Square
Finish
Gunmetal Grey
Item
Impactech Square #3 Insert Bit x 1
Material
S2 Modified Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.