
Impactech Square Carabiner Set - 10pc
Mfr # T150RCS10
Zoro # G121829013
product price: $8.99
/eaKey Features
Height
5.25 in
Drive Size
1/4-Hex
Width
0.4 in
Material
S2 Modified Steel
Tip Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150RCS10
Zoro #
G121829013
UPC #
843854042310
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.25 in
Drive Size
1/4-Hex
Width
0.4 in
Overall Length
2.09 in
Tip Size
Multiple
Details
Material
S2 Modified Steel
Tip Style
Square
Item
Impactech Square Carabiner Set - 10pc
Finish
Gunmetal Grey
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.