
Impactech T20 + T25 Double End Power Bit x 2-9/16 in
Mfr # T165T20T25BT
Zoro # G221828947
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
Key Features
Material
S2 Modified Steel
Width
0.02 in
Drive Size
1/4-Hex
Finish
Gunmetal Grey
Tip Style
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T165T20T25BT
Zoro #
G221828947
UPC #
843854035855
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.02 in
Drive Size
1/4-Hex
Tip Size
20 + T25 Double End Power Bit x 2-9"
Height
0.02 in
Overall Length
0.21 in
Details
Material
S2 Modified Steel
Item
Impactech T20 + T25 Double End Power Bit x 2-9/16
Finish
Gunmetal Grey
Tip Style
Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.