
Impactech TORX 10 Power Bit x 3-1/2 in
Mfr # T190T10A
Zoro # G221828893
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Drive Size
1/4-Hex
Tip Size
10
Height
0.02 in
Width
0.02 in
Tip Style
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T190T10A
Zoro #
G221828893
UPC #
843854035930
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
10
Height
0.02 in
Width
0.02 in
Overall Length
0.3 in
Details
Item
Impactech TORX 10 Power Bit x 3-1/2
Tip Style
Torx
Finish
Gunmetal Grey
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.