
Impactech TORX 20 Power Bit x 2 in
Mfr # T150T20A
Zoro # G921828933
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Height
0.02 in
Overall Length
0.17 in
Tip Style
Torx
Material
S2 Modified Steel
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150T20A
Zoro #
G921828933
UPC #
843854035671
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.02 in
Overall Length
0.17 in
Drive Size
1/4-Hex
Tip Size
25
Width
0.02 in
Details
Tip Style
Torx
Material
S2 Modified Steel
Finish
Gunmetal Grey
Item
Impactech TORX 20 Power Bit x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.