Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech TORX 25 Power Bit x 3-1/2 in

  • Mfr # T190T25A

  • Zoro # G121828962


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Drive Size
1/4-Hex
Width
0.02 in
Tip Style
Torx
Tip Size
25
Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T190T25A
Zoro #
G121828962
UPC #
843854035961
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Width
0.02 in
Tip Size
25
Height
0.02 in
Overall Length
0.3 in

Details

Tip Style
Torx
Material
S2 Modified Steel
Item
Impactech TORX 25 Power Bit x 3-1/2
Finish
Gunmetal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.