Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech TORX 27 Insert Bit x 1 in

  • Mfr # T125T27A

  • Zoro # G521828876


product price: $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Tip Size
27
Drive Size
1/4-Hex
Tip Style
Torx
Material
S2 Modified Steel
Overall Length
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T125T27A
Zoro #
G521828876
UPC #
843854035299
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
27
Drive Size
1/4-Hex
Overall Length
0.09 in
Height
0.02 in
Width
0.02 in

Details

Item
Impactech TORX 27 Insert Bit x 1
Tip Style
Torx
Material
S2 Modified Steel
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.