
Impactech TORX 27 Power Bit x 2 in
Mfr # T150T27A
Zoro # G621828905
product price: $1.29
/eaSold in multiples of 7 for $9.03
Key Features
Drive Size
1/4-Hex
Tip Style
Torx
Tip Size
30
Overall Length
0.17 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T150T27A
Zoro #
G621828905
UPC #
843854035695
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4-Hex
Tip Size
30
Overall Length
0.17 in
Width
0.02 in
Height
0.02 in
Details
Tip Style
Torx
Item
Impactech TORX 27 Power Bit x 2
Finish
Gunmetal Grey
Material
S2 Modified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.