
Impactech TORX 30 Insert Bit x 1 in
Mfr # T125T30A
Zoro # G721828904
product price: $0.99
/eaSold in multiples of 9 for $8.91
Key Features
Tip Style
Torx
Tip Size
30
Drive Size
1/4-Hex
Width
0.02 in
Finish
Gunmetal Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T125T30A
Zoro #
G721828904
UPC #
843854035305
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
30
Drive Size
1/4-Hex
Width
0.02 in
Height
0.02 in
Overall Length
0.09 in
Details
Tip Style
Torx
Finish
Gunmetal Grey
Material
S2 Modified Steel
Item
Impactech TORX 30 Insert Bit x 1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.