Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech TORX 30 Power Bit x 2 in

  • Mfr # T150T30A

  • Zoro # G921828964


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Drive Size
1/4-Hex
Width
0.02 in
Tip Style
Torx
Finish
Gunmetal Grey
Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150T30A
Zoro #
G921828964
UPC #
843854035701
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Width
0.02 in
Height
0.02 in
Tip Size
40
Overall Length
0.17 in

Details

Tip Style
Torx
Finish
Gunmetal Grey
Item
Impactech TORX 30 Power Bit x 2
Material
S2 Modified Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.