Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impactech Torx Carabiner Set - 10pc

  • Mfr # T150TCS10

  • Zoro # G421828877


product price: $11.15
/ea

Key Features

Tip Size
Multiple
Overall Length
2.09 in
Height
5.25 in
Material
S2 Modified Steel
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T150TCS10
Zoro #
G421828877
UPC #
843854042327
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Multiple
Overall Length
2.09 in
Height
5.25 in
Width
0.4 in
Drive Size
1/4-Hex

Details

Item
Impactech Torx Carabiner Set - 10pc
Material
S2 Modified Steel
Tip Style
Torx
Finish
Gunmetal Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.